Zoro Homepage

Linzer Products WC1160-3 Pro Impact Brush 3 In.

  • Mfr # 3617263

  • Zoro # G904170059


product price: $34.69
/ea

Key Features

Brush Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3617263
Zoro #
G904170059
UPC #
-
Country of Origin
China

Dimensions

Brush Size
3"

Description

Features
  • Designed for all types of paint.
  • Chiseled trim, natural wood beavertail handle.
  • Stainless steel ferrule.
  • Varnish brushes.
  • Poly blend bristle.
  • Size - 3 in.
  • Item weight - 0.33.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.