Zoro Homepage

Linzer Products WC2163-1 Rattail Angular Brush 1 In.

  • Mfr # 2711869

  • Zoro # G004170232


product price: $29.75
/ea

Key Features

Brush Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2711869
Zoro #
G004170232
UPC #
-
Country of Origin
China

Dimensions

Brush Size
1"

Description

For use with all types of paint. Square end, angled sash, chiseled trim, natural wood rattail handle and stainless steel ferrule.

Features
  • Angled sash brushes.
  • Professional.
  • Poly blend bristle.
  • Size - 1 in.
  • Item weight - 0.33.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.