
Mini Paint Roller Frame & Cover, Plastic Handle, 4" Rollers
Mfr # MT101-11 0400
Zoro # G3882202
product price: $6.75
/eaKey Features
Roller Length
4"
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT101-11 0400
Zoro #
G3882202
UPC #
77089021332
Country of Origin
United States
Dimensions
Roller Length
4"
Details
Item
Mini Paint Roller Frame & Cover
Handle Material
Plastic
Description
Shed-free 4 inch fabric roller cover with a 3/8 inch nap. 11 inch long slip on roller frame. 1/4 inch rod. Threaded plastic grip handle.
- • Woven roller cover
- • Best on smooth surfaces
- • For all paints and stains
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.