Zoro Homepage

MR1015 0400 4 in. Mini Roller Cover

  • Mfr # 1457902

  • Zoro # G916482829


product price: $18.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1457902
Zoro #
G916482829
UPC #
-
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features High-density closed cell foam extremely Smooth shed-free finish wrap around ends For painting in corners hi-density foam Specifications Nap Material: Woven Product Type: Paint Roller Cover Roller Cover Width: 6 in. Nap Length: 3/8 in. Surface Application: Smooth Surfaces Roller Size: Mini Application Type: Smooth Surfaces Coating Material: Use on any Dimension: 16 H x 16 W x 8.5 L Weight: 0.2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.