Zoro Homepage

MT10111 0400 4 x 11 in. Mini Roller Frame

  • Mfr # 1096148

  • Zoro # G616358332


product price: $20.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1096148
Zoro #
G616358332
UPC #
-
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features 4 x 11 in. Mini roller frame Specifications Roller Cover Width: 4 in. Threaded End: Yes Roller Cover Width: 4 in. Nap Length: 3/8 in. Surface Application: Smooth Surfaces Number in Package: 2 Application Type: Smooth Surfaces Dimension: 5 H x 7.8 W x 5.6 L Weight: 0.3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.