Shop LINZER
See all product information
Create Account
Pro Edge 3 in. Extra Soft Angle Paint Brush
- Mfr # 2870 PIC 0300
- Zoro # G601257510
product price:
$
11.55
/ea
Key Features
Brush Size
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2870 PIC 0300
- Zoro #
- G601257510
- UPC #
- 77089018974
- Country of Origin
- China
Dimensions
- Brush Size
- 3"
Description
Pro Edge Professional Angled Sash Paint Brush. This brush provides superior coverage with today's high-performance paints. It features a natural wood handle for comfort and a no-slip grip. The solid round tapered polyester filament provides a smooth finish.
- • Premium quality tapered filament for precision control
- • For use with all paints
- • Holds and releases a lot of paint
- • Reusable when cleaned properly
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.