Shop LINZER
See all product information
Create Account
Pro Edge 6 in. W Mini Paint Roller Frame and Cover Threaded End
- Mfr # MT701 11 6
- Zoro # G1751492
product price:
$
8.39
/ea
Key Features
Roller Length
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT701 11 6
- Zoro #
- G1751492
- UPC #
- 77089701159
- Country of Origin
- United States
Dimensions
- Roller Length
- 6"
Details
- Item
- Mini Paint Roller Frame & Cover
Description
Premium microfiber recommended for all paints 11 inch frame with metal ferrule 6 inch x 3/8 inch microfiber mini roller. Threaded grip for extension pole.
- • For smooth to semi-smooth surfaces
- • Holds more paint than standard mini roller
- • Refill roller cover
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.