Pro Impact 2 in. Flat Paint Brush
- Mfr # 2164-2
- Zoro # G100537861
product price:
$
8.15
/ea
Key Features
Brush Size
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2164-2
- Zoro #
- G100537861
- UPC #
- 77089216431
- Country of Origin
- United States
Dimensions
- Brush Size
- 2"
Description
The Pro Impact brush series is designed for optimal paint pick-up and release. Flat sash, chiseled trim. Its versatile polyester blend filament makes it the perfect choice for interior and exterior paint projects.
- • 100 percent tapered filament
- • Paint more area in less time
- • Natural wood rattail handle for comfort and control
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.