Pro Impact 2 in. Paint Brush
- Mfr # 1160-2
- Zoro # G500537843
product price:
$
8.49
/ea
Key Features
Brush Size
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1160-2
- Zoro #
- G500537843
- UPC #
- 77089116038
- Country of Origin
- China
Dimensions
- Brush Size
- 2"
Description
The pro impact brush series is designed for optimal paint pick-up and release. It's versatile polyester blend filament makes it the perfect choice for interior and exterior paint projects. It is formulated to provide a smooth finish.
- • For varnish and walls
- • For all paints
- • Chiseled trim
- • Natural wood handle
- • Stainless steel ferrule
- • 100% solid dyed polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.