Project Select 1 in. Flat Touch-Up Paint Brush
- Mfr # 1100-10
- Zoro # G405297545
product price:
$
0.66
/ea
Sold in multiples of 36 for
$23.76
Key Features
Brush Size
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100-10
- Zoro #
- G405297545
- UPC #
- 77089110012
- Country of Origin
- China
Dimensions
- Brush Size
- 1"
Description
The brushes feature a polyester bristle for quality. The natural wood handle is lightweight for comfortable use. The hollow tapered polyester filaments produce a smooth finish with all paints while the sanded wood handle is more comfortable to hold than the plastic handled brushes typically found at the same price point.
- • Easy to use and clean
- • For both interior and exterior use
- • Hole in handle for easy storage
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.