Shop LINZER
See all product information
Create Account
Project Select 2 in. Flat Paint Brush
- Mfr # 1522-2
- Zoro # G200537938
product price:
$
7.99
/ea
Key Features
Brush Size
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1522-2
- Zoro #
- G200537938
- UPC #
- 77089152234
- Country of Origin
- China
Dimensions
- Brush Size
- 2"
Description
This good quality DIY brush features high capacity filament of White China bristle. It is ideal for oil based paints and stains. This brush offers exceptional quality at a value price.
- • For varnish and walls
- • For oil based paints and stains
- • Chiseled trim
- • Sanded wood beavertail handle
- • Brass ferrule
- • 100% White Chinese Bristle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.