Zoro Homepage

RC1739 9 x 0.375 in. Micro Fiber Paint Roller Cover

  • Mfr # 1467810

  • Zoro # G116482759


product price: $17.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1467810
Zoro #
G116482759
UPC #
-
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features 9 x 0.375 in. Micro fiber paint roller cover Specifications Nap Material: Microfiber Product Type: Paint Roller Cover Bristle Material: Polyester Product Type: Paint Brush Width: 4 in. Application: Latex Paints Handle Material: Wood Width: 1 in. Dimension: 30.5 H x 48.25 W x 2.25 L Weight: 0.15

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.