Shop LINZER
See all product information
Create Account
Roller Cover, 1/2 in Thick Nap, 9 in L, Fabric Cover, White
- Mfr # HH RC 102 0900
- Zoro # G922914246
product price:Â
$
11.69
/ea
Key Features
Length
9 in
Cover Material
Fabric
Nap
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH RC 102 0900
- Zoro #
- G922914246
- UPC #
- 077089020793
- Country of Origin
- United States
- Cover Material
- Fabric
- Nap
- 1/2 in
Dimensions
- Length
- 9 in
Description
Linzer Roller Cover, 1/2 in Thick Nap, 9 in L, Fabric Cover, 1-1/2 in Core, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.