Shop LINZER
See all product information
Create Account
Roller Cover, 3/4 in Thick Nap, 9 in L, Polyester Cover
- Mfr # HH RC 643 0900
- Zoro # G022914245
product price:Â
$
10.49
/ea
Sold in multiples of 2 for
$20.98
Key Features
Nap
3/4 in
Core Material
Polypropylene
Cover Material
Polyester
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH RC 643 0900
- Zoro #
- G022914245
- UPC #
- 077089020731
- Country of Origin
- United States
- Nap
- 3/4 in
- Core Material
- Polypropylene
- Cover Material
- Polyester
Dimensions
- Length
- 9 in
Description
Linzer Roller Cover, 3/4 in Thick Nap, 9 in L, Polyester Cover, Core Material: Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.