
RS114420400 Polyester Paint Roller Cover 4 in., 12PK
Mfr # 1595388
Zoro # G316482771
product price: $42.25
/pk 12, $3.52/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1595388
Zoro #
G316482771
UPC #
-
Country of Origin
China
Description
Great coverage with one coat paint. Polyester fabric plastic core for smooth to semi-smooth surfaces. Nap material is polyester. Features Nap Material : Polyester Nap Thickness : 3/8 Roller Cover Width: 4 Surface Application : Semi-Smooth Surfaces Roller Size : Regular Polyester fabric plastic core for smooth to semi-smooth surfaces Great coverage with one coat paint Number in Package : 2 Specifications Dimension: 10 H x 7.75 W x 10.25 L Weight: 1.4 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.