Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Bristle Chip Brushes With Wood Handle 2.5 in.

  • Mfr # 449-1500-2-1/2

  • Zoro # G116330746


product price: $11.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449-1500-2-1/2
Zoro #
G116330746
UPC #
-
Country of Origin
China

Description

Features Natural wood finish handle with white Chinese bristles. Perfect for latex paints, chip and touch-ups. Rust-resistant stainless steel ferrule Specification Size - 2.5 in. Thickness - 3/8 in. Trim Length - 1.5 in. Bristle Material - White Chinese Brush Width - 2.5 in. Handle Material - Wood Handle Finish - Natural Applications - Latex Paints, Chip and Touch-Ups Color - White Item Weight - 0.09 lbs. Pack Of 12

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.