Shop LION FIRE BOOTS BY THOROGOOD
See all product information
Create Account
Fire and Rescue Boot, EMS, Wildland, Synthetic Rubber Outsole, Leather Upper, 8 in Height, 13 W
- Mfr # 804-6379 13W
- Zoro # G5426197
product price:Â
$
463.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Synthetic Rubber
Fire and Rescue Boot Compliance
NFPA 1977, NFPA 1999
Toe Type
Composite
Footwear Closure Type
Front Zipper
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-6379 13W
- Zoro #
- G5426197
- UPC #
- 014799815370
- Country of Origin
- China
Dimensions
- Size
- 13
- Boot Height
- 8 in
- Footwear Width
- W
- Heel Height
- 3/4 in
- Height
- 8"
- Heel Height (Text)
- 3/4 in
- Shaft Height
- 8 in
- Width
- W
- Bottle Size
- 13
- Size - Alpha
- 13
Description
EMS, Wildland, Insulated No, Fire and Rescue Boot Compliance NFPA 1977, NFPA 1999, Size 13, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Front Zipper, Style Number 804-6379, Black, Footwear Construction Type Welted, Footwear Sole Pattern Chiseled Edge Lug, Heel Height 3/4 in, Boot Height 8 in, Resists Blood-Borne Pathogens, Cuts, Electrical Hazards, Fire, Punctures, Slips, Water, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.