Fire and Rescue Boot, Structural, Rubber Outsole, Leather Upper, 14 in Height, Composite Toe, 9 W

  • Mfr # 804-6369 9W

  • Zoro # G4779056


product price:  $487.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Fire and Rescue Boot Compliance
NFPA 1971
Toe Type
Composite
Footwear Closure Type
Pull On
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6369 9W
Zoro #
G4779056
UPC #
-
Country of Origin
China

Dimensions

Size
9
Boot Height
14 in
Footwear Width
W
Heel Height
3/4 in
Height
14"

Details

Item
Fire and Rescue Boot
Outsole Material
Rubber
Fire and Rescue Boot Compliance
NFPA 1971
Toe Type
Composite
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F 2413-05 M/I/75/C/75, EH PR, CAN/CSA-Z195
Fire and Rescue Application
Structural
Insulated
Yes
Insulation Type
Felt
Waterproof
Yes
Gender
Men's
Style Number
804-6369
Shank Material
Steel
Footwear Construction Type
Welted
Resists
Abrasions, Blood-Borne Pathogens, Electrical Hazards, Fire, Punctures, Slips, Water
Midsole Material
Rubber
Color
Black
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Boot Construction Method
Cemented

Description

Structural, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Size 9, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number 804-6369, Black, Footwear Construction Type Welted, Footwear Sole Pattern Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Abrasions, Blood-Borne Pathogens, Electrical Hazards, Fire, Punctures, Slips, Water, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.