(LIONGUN-.7) 3/4in Drive, 18v Battery-Powered Impact Torque Wrench

  • Mfr # LIONGUN-.7

  • Zoro # G3037583


product price:  $6,591.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Max. Torque
700 ft-lb
Battery Capacity
4.1 Ah
Includes
18V Battery, Battery Charging System, Reaction Arm, Storage Case
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LIONGUN-.7
Zoro #
G3037583
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Overall Length
11 1/8 in

Details

Voltage
18 V DC
Max. Torque
700 ft-lb
Battery Capacity
4.1 Ah
Includes
18V Battery, Battery Charging System, Reaction Arm, Storage Case
Number of Batteries Included
1
Power Source
Cordless
Free Speed
2.9
Fastening Torque
700 ft-lb
Brushless Motor
Yes
Battery Included
Yes
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Tool Weight
8.2 lb
Handle Type
Pistol Grip
Features
It Delivers Torque More Reliably than Manual Clicker Wrenches and Impact Guns, Its Intuitive Interface is Ideal for Both New Users and Experienced Professionals Enhancing Quality Control and Reducing Hand and Arm Vibration Injuries, Powered by an 18V Rechargeable Lithium-Ion Battery it Ensures Long-Lasting Battery Life, When You Need Something Portable and Durable Look No Further than the Lion Gun Electric Torque Tool, with Accurate and Repeatable Torque it Improves Performance and Safety
Drive Configuration
Straight
Retainer Type
Pin Detent
Includes Reaction Bar
Reaction Bar Included
Speed Control
Variable
Number of Chargers Included
1
Drive Shape
Square
Motor Type
Brushed
No Load Speed
4.1 RPM
Battery Chemistry
Li-Ion
Battery Platform
LXT(R)
Handle Material
Plastic
Housing Material
Steel
Built-In Light Type
Individual Light(s)
Torque - Maximum
700 ft-lb
Battery Manufacturing Model Number
y
Includes Case
Case Included

Description

The LION GUN 18-Volt Torque Wrench (LIONGUN-.7) is a cordless, battery-powered torque tool designed to deliver precise and repeatable torque output for fastening applications. Operating on an 18V lithium-ion platform, it provides up to 700 ft-lb of torque with variable speed control and a free speed of 2.9 rpm. The tool features a 3/4 in. square drive configuration with a pin detent retainer and is equipped with a brushless motor for efficient, low-maintenance performance. Constructed with a steel housing and plastic pistol grip handle, the wrench includes an 18V battery, charger, reaction arm, and storage case for convenience and portability.

Key Features:

  • Power Source: Cordless 18V DC lithium-ion battery (included)
  • Battery Capacity: 4.1 Ah with charging system and storage case
  • Torque Output: 700 ft-lb maximum fastening torque
  • Drive Size and Shape: 3/4 in. square drive with pin detent retainer
  • Speed: 2.9 rpm free speed; variable speed control
  • Motor Type: Brushless for longer life and consistent output
  • Construction: Steel housing with plastic pistol grip handle
  • Tool Weight: 8.2 lb
  • Length: 11-1/8 in. overall
  • Includes: Battery, charger, reaction arm, and carrying case
  • Operating Features: Automatic torque delivery with accurate, repeatable results
  • Standards: Suitable for controlled fastening operations requiring precision torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.