TrainingSoftware, FireSafety
Mfr # BEPB03-1B#
Zoro # G716484795
product price: $18,052.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
For Use With
Fire Extinguisher Training
Supported Languages
English, Spanish, Dutch, German, French
User Type
Instructor
Provides
Training Information
Subject Matter
Fire Extinguisher Training, Safety Training
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEPB03-1B#
Zoro #
G716484795
UPC #
-
Country of Origin
United States
Dimensions
Depth
4 5/8 in
Height
26 in
Width
28 1/2 in
Details
For Use With
Fire Extinguisher Training
Supported Languages
English, Spanish, Dutch, German, French
User Type
Instructor
Provides
Training Information
Subject Matter
Fire Extinguisher Training, Safety Training
Title
Fire Extinguisher Training, Fire Emergency Response Training,
Number of Users Supported
Unlimited
Item
Fire Extinguisher Training System
Training Environment
Hospital; Office; School
Format
Physical Training System
Product Type
Digital Fire Extinguisher
Description
Digital Fire Extinguisher
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.