Zoro Homepage

TrainingSoftware, FireSafety

  • Mfr # BEPB03-3E#

  • Zoro # G016484822


product price: $33,540.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Subject Matter
Fire Extinguisher Training, Safety Training
Height
26 in
Depth
4 5/8 in
User Type
Instructor
Title
Fire Extinguisher Training, Fire Emergency Response Training,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEPB03-3E#
Zoro #
G016484822
UPC #
-
Country of Origin
United States

Dimensions

Height
26 in
Depth
4 5/8 in
Width
28 1/2 in

Details

Subject Matter
Fire Extinguisher Training, Safety Training
User Type
Instructor
Item
Fire Extinguisher Training System
Title
Fire Extinguisher Training, Fire Emergency Response Training,
For Use With
Fire Extinguisher Training
Provides
Training Information
Format
Physical Training System
Product Type
Digital Fire Extinguisher
Supported Languages
English, Spanish, Dutch, German, French
Number of Users Supported
Unlimited
Training Environment
Hospital; Office; School

Description

Digital Fire Extinguisher

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.