Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lippert Lippert M6V-689052 Flow Max 12V 3.3 GPM Water Pump M6V-689052

Lippert M6V-689052 Flow Max 12V 3.3 GPM Water Pump (Discontinued)

  • Mfr # M6V-689052
  • Zoro # G404166477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6V-689052
Zoro #
G404166477
UPC #
848150052117
Country of Origin
China

Description

Features
  • Flow Max water pump delivers a steady flow of water to your RV.
  • Compared to other water pumps on the market.
  • Flow Max delivers superior pressure performance.
  • Averaging 45 PSI with an average 3.30 gal. per minute water flow.
  • Quiet Operation
  • .2V 3.3 GPM
  • Heavy-duty, corrosion resistant motor
  • Pump can run dry without incurring damage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.