Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cupholder Mobile - Gray

  • Mfr # 433069

  • Zoro # G116560709


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length
13.5 in
Material
Plastic
Color
Gray
Depth (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433069
Zoro #
G116560709
UPC #
848150042385
Country of Origin
United States

Dimensions

Length
13.5 in
Depth (In.)
6.5 in

Details

Material
Plastic
Color
Gray

Description

Rotationally-molded, marine grade polyethylene from, designed to resist warping with thicker poly, added support and unique molding lines. Large dry storage area under hinged seats, livewell ready compartments, channels built into the bases assist with drainage. Multiple foam densities provide support and comfort. Furniture depths and heights are sized for comfort onboard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.