Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lippert Lippert Components LIP239061 12 x 9.75 in. Screen Door Slider Panel with Knob LIP239061

Lippert Components LIP239061 12 x 9.75 in. Screen Door Slider Panel with Knob (Discontinued)

  • Mfr # LIP239061
  • Zoro # G704152835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIP239061
Zoro #
G704152835
UPC #
848150012234
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • Innovative and reliable solutions for your mobile lifestyle
  • Designed to provide you maximum comfort and safety
  • Made to ensure high level of quality and durability
Specifications
  • Size: 12" x 9.75"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.