Shop LIQUATITE
See all product information
Liquid-Tight Flex Metal Conduit, 1-1/2 in Trade Size, 25 ft, 4-1/2 in, 17 in Bend, Steel, Gray
Mfr # AT-15-25
Zoro # G913324658
product price:Â $566.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
4-1/2 in, 17 in
Material
Steel
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AT-15-25
Zoro #
G913324658
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Nominal Length
25 ft
Bend Radius
4-1/2 in, 17 in
Inside Diameter
1.6 in
Outside Diameter
1.9 in
Details
Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Gray
Min. Operating Temp.
-67 Degrees F
Max. Operating Temp.
221 Degrees F
Series
AT
Standards
ARRA, BS EN IEC 61386, CE, WEEE and RoHS Compliant
Approval Rating
ARRA, BS, CE, RoHS, WEEE
Jacketed
Yes
Indoor/Outdoor Usage
Outdoor Only
Resistance Properties
Corrosion Resistant, Resistant to Oils and Mild Acids
Wet Location
Yes
Weight
22 lb
Special Features
Designed for Hot or Cold Environments
Color
Gray
Flexibility
Flexible
Description
Conduit, Trade Size 1 1/2 in, Bend Radius 4 1/2 in, 17 in, Color Gray, Approval Rating ARRA, BS, CE, RoHS, WEEE, Plated Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.6 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 1.9 in, Resistance Properties Corrosion Resistant, Resistant to Oils and Mild Acids, AT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.