Liquid-Tight Flex Metal Conduit, 1-1/2 in Trade Size, 25 ft, 4-1/2 in Bend, Black

  • Mfr # ZHLA-15-25

  • Zoro # G713324971


product price:  $797.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
4-1/2 in
Material
Hot Dipped Galvanized Steel
Jacket Material
Polyurethane
Finish
Galvanized
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZHLA-15-25
Zoro #
G713324971
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in
Nominal Length
25 ft
Bend Radius
4-1/2 in
Outside Diameter
1.9 in
Inside Diameter
1.6 in

Details

Item
Liquid-Tight Flex Metal Conduit
Material
Hot Dipped Galvanized Steel
Jacket Material
Polyurethane
Finish
Galvanized
Jacket Color
Black
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
176 Degrees F
Series
ZHLA
Standards
ANSI/UL-360, ARRA, BS EN IEC 61386, CE, CSA C22.2 No. 56-17, E29278, LL18858, WEEE and RoHS Compliant
Voltage
1,000 V
Weight
31 lb
Jacketed
Yes
Approval Rating
ANSI/UL, ARRA, BS, CE, CSA, E29278, LL18858, RoHS, WEEE
Resistance Properties
Chemicals Resistant, Hydrocarbons Resistant, Oil Resistant, Resistant to Ozone, UV Resistant
Wet Location
Yes
Special Features
Flame Retardant, Low Smoke, Low Toxicity
Color
Black
Flexibility
Flexible

Description

Conduit, Trade Size 1 1/2 in, Bend Radius 4 1/2 in, Color Black, Approval Rating ANSI/UL, ARRA, BS, CE, CSA, E29278, LL18858, RoHS, WEEE, Hot Dipped Galvanized Steel, Jacket Material Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Inside Diameter 1.6 in, Jacket Color Black, Jacketed Yes, Outside Diameter 1.9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.