Shop LIQUATITE
See all product information
Create Account
Liquid-Tight Flex Metal Conduit, 1-1/2 in Trade Size, 25 ft, 5-1/2 in Bend, Aluminum, Gray
- Mfr # ALT-15-25
- Zoro # G013324381
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
5-1/2 in
Material
Aluminum
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALT-15-25
- Zoro #
- G013324381
- UPC #
- -
- Country of Origin
- United States
- Item
- Liquid-Tight Flex Metal Conduit
- Material
- Aluminum
- Jacket Material
- PVC
- Finish
- Unfinished
- Jacket Color
- Gray
- Min. Operating Temp.
- -22 Degrees F
- Max. Operating Temp.
- 176 Degrees F
- Series
- ALT
- Standards
- ARRA, BS EN IEC 61386, CE, WEEE and RoHS Compliant
- Wet Location
- Yes
- Jacketed
- Yes
- Resistance Properties
- Corrosion Resistant, Resistant to Oils and Mild Acids, UV Resistant
- Approval Rating
- ARRA, BS, CE, RoHS, WEEE
- Weight
- 14 lb
- Special Features
- Flame Retardant
- Flexibility
- Flexible
- Color
- Gray
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Trade Size
- 1-1/2 in
- Nominal Length
- 25 ft
- Bend Radius
- 5-1/2 in
- Outside Diameter
- 1.9 in
- Inside Diameter
- 1.6 in
Description
Conduit, Trade Size 1 1/2 in, Bend Radius 5 1/2 in, Color Gray, Approval Rating ARRA, BS, CE, RoHS, WEEE, Aluminum, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Inside Diameter 1.6 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 1.9 in, Resistance Properties Corrosion Resistant, Resistant to Oils and Mild Acids, UV Resistant, ALT, Special Features Flame Retardant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.