Shop LIQUATITE

Liquid-Tight Flex Metal Conduit, 1-1/4 in Trade Size, 25 ft, 3-1/2 in, 15 in Bend, Steel, Gray

  • Mfr # AT-14-25

  • Zoro # G113324588


product price:  $421.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
3-1/2 in, 15 in
Material
Steel
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT-14-25
Zoro #
G113324588
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Nominal Length
25 ft
Bend Radius
3-1/2 in, 15 in
Inside Diameter
1.41 in
Outside Diameter
1.66 in

Details

Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Gray
Min. Operating Temp.
-67 Degrees F
Max. Operating Temp.
221 Degrees F
Series
AT
Standards
ARRA, BS EN IEC 61386, CE, WEEE and RoHS Compliant
Jacketed
Yes
Weight
17 lb
Special Features
Designed for Hot or Cold Environments
Approval Rating
ARRA, BS, CE, RoHS, WEEE
Indoor/Outdoor Usage
Outdoor Only
Resistance Properties
Corrosion Resistant, Resistant to Oils and Mild Acids
Wet Location
Yes
Color
Gray
Flexibility
Flexible

Description

Conduit, Trade Size 1 1/4 in, Bend Radius 3 1/2 in, 15 in, Color Gray, Approval Rating ARRA, BS, CE, RoHS, WEEE, Plated Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.41 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 1.66 in, Resistance Properties Corrosion Resistant, Resistant to Oils and Mild Acids, AT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products