Liquid-Tight Flex Metal Conduit, 1-1/4 in Trade Size, 25 ft, 8 in, 15 in Bend, Black

  • Mfr # CSA-14-25

  • Zoro # G013324701


product price:  $421.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
8 in, 15 in
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSA-14-25
Zoro #
G013324701
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Nominal Length
25 ft
Bend Radius
8 in, 15 in
Inside Diameter
1.41 in
Outside Diameter
1.66 in

Details

Item
Liquid-Tight Flex Metal Conduit
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Black
Min. Operating Temp.
-40 Degrees C
Max. Operating Temp.
167 Degrees C
Series
CSA
Standards
ARRA, BS EN IEC 61386, CSA C22.2 No. 56-17, LL18858, WEEE and RoHS Compliant
Approval Rating
ARRA, BS, CSA, LL18858, RoHS, WEEE
Flammability Rating
FT-4
Jacketed
Yes
Resistance Properties
Resistant to Oils and Mild Acids, UV Resistant
Wet Location
Yes
Special Features
Its Design and Function is Similar to that of Type LA, Except that it cannot be used as a Ground Return Path per the Canadian Code
Weight
25.5 lb
Color
Black
Flexibility
Flexible

Description

Conduit, Trade Size 1 1/4 in, Bend Radius 8 in, 15 in, Color Black, Approval Rating ARRA, BS, CSA, LL18858, RoHS, WEEE, Hot Dipped Galvanized Steel, Jacket Material PVC, Max. Operating Temp. 332.6 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 25 ft, Flammability Rating FT-4, Flexibility Flexible, Inside Diameter 1.41 in, Jacket Color Black, Jacketed Yes, Outside Diameter 1.66 in, Resistance Properties Resistant to Oils and Mild Acids, UV Resistant, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.