Liquid-Tight Flex Metal Conduit, 1-1/4 in Trade Size, 50 ft, 4-1/2 in Bend, Aluminum, Gray

  • Mfr # ALT-14

  • Zoro # G805670108


product price:  $647.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
50 ft
Bend Radius
4-1/2 in
Material
Aluminum
Jacket Material
PVC
Finish
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALT-14
Zoro #
G805670108
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Nominal Length
50 ft
Bend Radius
4-1/2 in
Outside Diameter
4.5 in
Inside Diameter
1.38 in, 1.41 in

Details

Item
Liquid-Tight Flex Metal Conduit
Material
Aluminum
Jacket Material
PVC
Finish
Aluminum
Jacket Color
Gray
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
176 Degrees F
Series
ALT
Jacketed
Yes
Standards
ARRA Certified, CE Declaration: BS EN IEC 61386 Classification Code 445540650314, RoHS Compliant, UL 360, WEEE Compliant
Wet Location
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Flexible Conduit Usable Temp. Range
-30 to 80°C (Dry), -30 to 60°C (Wet), -30 to 70°C (Oil)
Usable Temperature Range
-30 Degrees C to 80 Degrees C Dry/ 60 Degrees C Wet/ 70 Degrees C Oil
Resistance Properties
Corrosion Resistant, Mild Acid Resistant, Oil Resistant, UV Resistant
Special Features
Flame Retardant, Non-UL, Squarelock Profile
Weight
20 lb
Approval Rating
ARRA, CE, RoHS, UL, WEEE
Flexibility
Flexible
Color
Gray

Description

Liquid Tight Conduit, Trade Size 1 1/4 in, Bend Radius 4 1/2 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, Aluminum, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 50 ft, Finish Aluminum, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.38 in, 1.41 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Corrosive Environments, Outside Diameter 4.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.