Shop LIQUATITE
See all product information
Create Account
Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 25 ft, 3 in, 12 in Bend, Steel, Black
- Mfr # ATX-13-25
- Zoro # G713324711
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
3 in, 12 in
Material
Steel
Jacket Material
Thermoplastic Rubber
Finish
Unfinished
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATX-13-25
- Zoro #
- G713324711
- UPC #
- -
- Country of Origin
- United States
- Item
- Liquid-Tight Flex Metal Conduit
- Material
- Steel
- Jacket Material
- Thermoplastic Rubber
- Finish
- Unfinished
- Jacket Color
- Black
- Min. Operating Temp.
- -76 Degrees F
- Max. Operating Temp.
- 302 Degrees F
- Series
- ATX
- Standards
- ARRA, BS EN IEC 61386, CE, UL-360, WEEE and RoHS Compliant
- Special Features
- Designed to Withstand an Extreme Temperature Range
- Jacketed
- Yes
- Wet Location
- Yes
- Indoor/Outdoor Usage
- Outdoor Only
- Flammability Rating
- UL 94 HB
- Approval Rating
- ARRA, BS, CE, RoHS, UL, WEEE
- Resistance Properties
- Corrosion Resistant, Resistant to Oils and Mild Acids, UV Resistant
- Weight
- 14 lb
- Color
- Black
- Flexibility
- Flexible
- Shell Material
- Plated Steel
- Wire Color
- Black
- Traction Material
- Plated Steel
Dimensions
- Trade Size
- 1 in
- Nominal Length
- 25 ft
- Bend Radius
- 3 in, 12 in
- Outside Diameter
- 1.31 in
- Inside Diameter
- 1.07 in
Description
Conduit, Trade Size 1 in, Bend Radius 3 in, 12 in, Color Black, Approval Rating ARRA, BS, CE, RoHS, UL, WEEE, Plated Steel, Jacket Material Thermoplastic Rubber, Max. Operating Temp. 302 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 25 ft, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.07 in, Jacket Color Black, Jacketed Yes, Outside Diameter 1.31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.