Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 50 ft, 5-1/2 in, 12 in Bend, Gray
Mfr # ATLA-13-50
Zoro # G813324604
product price:Â $580.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
5-1/2 in, 12 in
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATLA-13-50
Zoro #
G813324604
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1 in
Nominal Length
50 ft
Bend Radius
5-1/2 in, 12 in
Inside Diameter
1.07 in
Outside Diameter
1.31 in
Details
Item
Liquid-Tight Flex Metal Conduit
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Gray
Min. Operating Temp.
-67 Degrees F
Max. Operating Temp.
221 Degrees F
Series
ATLA
Standards
ANSI/UL-360, ARRA, CE, CSA 22.2 No. 56-17, E29278, EN IEC 61386, WEEE and RoHS Compliant
Jacketed
Yes
Wet Location
Yes
Indoor/Outdoor Usage
Outdoor Only
Approval Rating
ANSI/UL, CE, CSA, EN, RoHSARRA, WEEE
Voltage
1,000 V
Special Features
Designed for Hot or Cold Environments, Flame Retardant
Weight
41 lb
Resistance Properties
Resistant to Oils and Mild Acids, UV Resistant
Color
Gray
Flexibility
Flexible
Description
Conduit, Trade Size 1 in, Bend Radius 5 1/2 in, 12 in, Color Gray, Approval Rating ANSI/UL, CE, CSA, EN, RoHSARRA, WEEE, Hot Dipped Galvanized Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 50 ft, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.07 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 1.31 in, Resistance Properties Resistant to Oils and Mild Acids, UV Resistant, ATLA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.