Shop LIQUATITE
See all product information
Create Account
Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 50 ft, 5-1/2 in Bend, 316 Stainless Steel, Black
- Mfr # ZHSS 13-50
- Zoro # G913324993
product price:Â
$
1,721.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
5-1/2 in
Material
316 Stainless Steel
Jacket Material
Polyurethane
Finish
Stainless
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZHSS 13-50
- Zoro #
- G913324993
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1 in
- Nominal Length
- 50 ft
- Bend Radius
- 5-1/2 in
- Inside Diameter
- 1.07 in
- Outside Diameter
- 1.31 in
Details
- Item
- Liquid-Tight Flex Metal Conduit
- Material
- 316 Stainless Steel
- Jacket Material
- Polyurethane
- Finish
- Stainless
- Jacket Color
- Black
- Min. Operating Temp.
- -40 Degrees F
- Max. Operating Temp.
- 176 Degrees F
- Series
- ZHSS
- Standards
- ARRA, BS EN IEC 61386, CE, UL-360, WEEE and RoHS Compliant
- Wet Location
- Yes
- Special Features
- Flame Retardant, Low Smoke, Low Toxicity
- Jacketed
- Yes
- Approval Rating
- ARRA, BS, CE, RoHS, UL, WEEE
- Resistance Properties
- Corrosion Resistant, Hydrocarbons Resistant, Moderate Chemicals Resistant, Oil Resistant, Resistant to Ozone, UV Resistant
- Weight
- 31 lb
- Color
- Black
- Flexibility
- Flexible
- Shell Material
- 316 Stainless Steel
- Wire Color
- Black
Description
Conduit, Trade Size 1 in, Bend Radius 5 1/2 in, Color Black, Approval Rating ARRA, BS, CE, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 50 ft, Flexibility Flexible, Inside Diameter 1.07 in, Jacket Color Black, Jacketed Yes, Outside Diameter 1.31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.