Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 50 ft, 5-1/2 in Bend, 316 Stainless Steel, Blue
- Mfr # LSSFG-13-50
- Zoro # G213324952
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
5-1/2 in
Material
316 Stainless Steel
Jacket Material
PVC
Finish
Stainless
Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSSFG-13-50
- Zoro #
- G213324952
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1 in
- Nominal Length
- 50 ft
- Bend Radius
- 5-1/2 in
- Outside Diameter
- 1.31 in
- Inside Diameter
- 1.07 in
Details
- Item
- Liquid-Tight Flex Metal Conduit
- Material
- 316 Stainless Steel
- Jacket Material
- PVC
- Finish
- Stainless
- Jacket Color
- Blue
- Min. Operating Temp.
- -22 Degrees F
- Max. Operating Temp.
- 221 Degrees F
- Series
- LSSFG
- Standards
- ARRA, BS EN IEC 61386, NSF, UL-360, WEEE and RoHS Compliant
- Approval Rating
- ARRA, BS, NSF, RoHS, UL, WEEE
- Jacketed
- Yes
- Special Features
- Formulated for "Splash Zone" Food and Beverage Contact
- Resistance Properties
- Corrosion Resistant, Resistant to Oils and Mild Acids, UV Resistant
- Wet Location
- Yes
- Weight
- 31 lb
- Flexibility
- Flexible
- Color
- Blue
- Shell Material
- 316 Stainless Steel
- Wire Color
- Blue
Description
Conduit, Trade Size 1 in, Bend Radius 5 1/2 in, Color Blue, Approval Rating ARRA, BS, NSF, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 50 ft, Flexibility Flexible, Inside Diameter 1.07 in, Jacket Color Blue, Jacketed Yes, Outside Diameter 1.31 in, Resistance Properties Corrosion Resistant, Resistant to Oils and Mild Acids, UV Resistant, LSSFG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.