Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 50 ft, 6-1/2 in, 12 in Bend, Black
Mfr # CSA-13-50
Zoro # G913324702
product price:Â $595.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
6-1/2 in, 12 in
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSA-13-50
Zoro #
G913324702
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1 in
Nominal Length
50 ft
Bend Radius
6-1/2 in, 12 in
Outside Diameter
1.31 in
Inside Diameter
1.07 in
Details
Item
Liquid-Tight Flex Metal Conduit
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Black
Min. Operating Temp.
-40 Degrees C
Max. Operating Temp.
167 Degrees C
Series
CSA
Standards
ARRA, BS EN IEC 61386, CSA C22.2 No. 56-17, LL18858, WEEE and RoHS Compliant
Wet Location
Yes
Jacketed
Yes
Special Features
Its Design and Function is Similar to that of Type LA, Except that it cannot be used as a Ground Return Path per the Canadian Code
Resistance Properties
Resistant to Oils and Mild Acids, UV Resistant
Weight
41 lb
Flammability Rating
FT-4
Approval Rating
ARRA, BS, CSA, LL18858, RoHS, WEEE
Color
Black
Flexibility
Flexible
Description
Conduit, Trade Size 1 in, Bend Radius 6 1/2 in, 12 in, Color Black, Approval Rating ARRA, BS, CSA, LL18858, RoHS, WEEE, Hot Dipped Galvanized Steel, Jacket Material PVC, Max. Operating Temp. 332.6 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 50 ft, Flammability Rating FT-4, Flexibility Flexible, Inside Diameter 1.07 in, Jacket Color Black, Jacketed Yes, Outside Diameter 1.31 in, Resistance Properties Resistant to Oils and Mild Acids, UV Resistant, CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.