Liquid-Tight Flex Metal Conduit, 1/2 in Trade Size, 25 ft, 3-1/4 in, 5 in Bend, Black
Mfr # CSA-11-25
Zoro # G213324693
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
3-1/4 in, 5 in
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSA-11-25
Zoro #
G213324693
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Nominal Length
25 ft
Bend Radius
3-1/4 in, 5 in
Outside Diameter
0.84 in
Inside Diameter
0.64 in
Details
Item
Liquid-Tight Flex Metal Conduit
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Black
Min. Operating Temp.
-40 Degrees C
Max. Operating Temp.
167 Degrees C
Series
CSA
Standards
ARRA, BS EN IEC 61386, CSA C22.2 No. 56-17, LL18858, WEEE and RoHS Compliant
Special Features
Its Design and Function is Similar to that of Type LA, Except that it cannot be used as a Ground Return Path per the Canadian Code
Jacketed
Yes
Flammability Rating
FT-4
Weight
8 lb
Approval Rating
ARRA, BS, CSA, LL18858, RoHS, WEEE
Resistance Properties
Resistant to Oils and Mild Acids, UV Resistant
Wet Location
Yes
Color
Black
Flexibility
Flexible
Description
Conduit, Trade Size 1/2 in, Bend Radius 3 1/4 in, 5 in, Color Black, Approval Rating ARRA, BS, CSA, LL18858, RoHS, WEEE, Hot Dipped Galvanized Steel, Jacket Material PVC, Max. Operating Temp. 332.6 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 25 ft, Flammability Rating FT-4, Flexibility Flexible, Inside Diameter 0.64 in, Jacket Color Black, Jacketed Yes, Outside Diameter 0.84 in, Resistance Properties Resistant to Oils and Mild Acids, UV Resistant, CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.