Liquid-Tight Flex Metal Conduit, 1/2 in Trade Size, 25 ft, 3 in, 5 in Bend, Blue
- Mfr # LAFG-11-25
- Zoro # G013325074
product price:Â
$
92.19
/ea
Key Features
Bend Radius
3 in, 5 in
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAFG-11-25
- Zoro #
- G013325074
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1/2 in
- Nominal Length
- 25 ft
- Bend Radius
- 3 in, 5 in
- Outside Diameter
- 0.84 in
- Inside Diameter
- 0.64 in
Details
- Item
- Liquid-Tight Flex Metal Conduit
- Material
- Hot Dipped Galvanized Steel
- Jacket Material
- PVC
- Finish
- Galvanized
- Jacket Color
- Blue
- Min. Operating Temp.
- -22 Degrees F
- Max. Operating Temp.
- 221 Degrees F
- Series
- LAFG
- Standards
- ANSI/UL-360, ARRA, BS EN IEC 61386, CSA C22.2 No. 56-17, E29278, LL18858, NSF, WEEE and RoHS Compliant
- Jacketed
- Yes
- Wet Location
- Yes
- Special Features
- Flame Retardant, Formulated for "Splash Zone" Food and Beverage Contact
- Resistance Properties
- Resistant to Oils and Mild Acids, UV Resistant
- Approval Rating
- ANSI/UL, ARRA, BS, CSA, LL18858, NSF, RoHS, WEEE
- Weight
- 8 lb
- Color
- Blue
- Flexibility
- Flexible
- Shell Material
- Hot Dipped Galvanized Steel
- Wire Color
- Blue
Description
Conduit, Trade Size 1/2 in, Bend Radius 3 in, 5 in, Color Blue, Approval Rating ANSI/UL, ARRA, BS, CSA, LL18858, NSF, RoHS, WEEE, Hot Dipped Galvanized Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Inside Diameter 0.64 in, Jacket Color Blue, Jacketed Yes, Outside Diameter 0.84 in, Resistance Properties Resistant to Oils and Mild Acids, UV Resistant, LAFG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.