Shop LIQUATITE
See all product information
Liquid-Tight Flex Metal Conduit, 1/2 in Trade Size, 25 ft, 3 in Bend, 316 Stainless Steel, Black
Mfr # ATXSS-11-25
Zoro # G613324682
product price:Â $518.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
3 in
Material
316 Stainless Steel
Jacket Material
Thermoplastic Rubber
Finish
Stainless
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATXSS-11-25
Zoro #
G613324682
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Nominal Length
25 ft
Bend Radius
3 in
Inside Diameter
0.64 in
Outside Diameter
0.84 in
Details
Item
Liquid-Tight Flex Metal Conduit
Material
316 Stainless Steel
Jacket Material
Thermoplastic Rubber
Finish
Stainless
Jacket Color
Black
Min. Operating Temp.
-76 Degrees F
Max. Operating Temp.
302 Degrees F
Series
ATXSS
Standards
ARRA, BS EN IEC 61386, CE, UL-360, WEEE and RoHS Compliant
Flammability Rating
UL 94 HB
Indoor/Outdoor Usage
Outdoor Only
Special Features
Designed to Withstand an Extreme Temperature Range
Approval Rating
ARRA, BS, CE, RoHS, UL, WEEE
Wet Location
Yes
Jacketed
Yes
Resistance Properties
Corrosion Resistant, Resistant to Oils and Mild Acids, UV Resistant
Weight
7 lb
Flexibility
Flexible
Color
Black
Description
Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color Black, Approval Rating ARRA, BS, CE, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material Thermoplastic Rubber, Max. Operating Temp. 302 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 25 ft, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.64 in, Jacket Color Black, Jacketed Yes, Outside Diameter 0.84 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.