Liquid-Tight Flex Metal Conduit, 1/2 in Trade Size, 50 ft, 3 in, 5 in Bend, Gray
Mfr # ATLA-11-50
Zoro # G613324637
product price:Â $261.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
3 in, 5 in
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATLA-11-50
Zoro #
G613324637
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Nominal Length
50 ft
Bend Radius
3 in, 5 in
Inside Diameter
0.64 in
Outside Diameter
0.84 in
Details
Item
Liquid-Tight Flex Metal Conduit
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Gray
Min. Operating Temp.
-67 Degrees F
Max. Operating Temp.
221 Degrees F
Series
ATLA
Standards
ANSI/UL-360, ARRA, CE, CSA 22.2 No. 56-17, E29278, EN IEC 61386, WEEE and RoHS Compliant
Resistance Properties
Resistant to Oils and Mild Acids, UV Resistant
Indoor/Outdoor Usage
Outdoor Only
Wet Location
Yes
Special Features
Designed for Hot or Cold Environments, Flame Retardant
Weight
16 lb
Approval Rating
ANSI/UL, CE, CSA, EN, RoHSARRA, WEEE
Voltage
1,000 V
Jacketed
Yes
Flexibility
Flexible
Color
Gray
Description
Conduit, Trade Size 1/2 in, Bend Radius 3 in, 5 in, Color Gray, Approval Rating ANSI/UL, CE, CSA, EN, RoHSARRA, WEEE, Hot Dipped Galvanized Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 50 ft, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.64 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 0.84 in, Resistance Properties Resistant to Oils and Mild Acids, UV Resistant, ATLA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.