Liquid-Tight Flex Metal Conduit, 2 in Trade Size, 25 ft, 6 in Bend, Hot Dipped Galvanized Steel
- Mfr # ZHLA-16-25
- Zoro # G113324953
product price:Â
$
1,043.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
6 in
Material
Hot Dipped Galvanized Steel
Jacket Material
Polyurethane
Finish
Galvanized
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZHLA-16-25
- Zoro #
- G113324953
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 2 in
- Nominal Length
- 25 ft
- Bend Radius
- 6 in
- Outside Diameter
- 2.37 in
- Inside Diameter
- 2.05 in
Description
Conduit, Trade Size 2 in, Bend Radius 6 in, Color Black, Approval Rating ANSI/UL, ARRA, BS, CE, CSA, E29278, LL18858, RoHS, WEEE, Hot Dipped Galvanized Steel, Jacket Material Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Inside Diameter 2.05 in, Jacket Color Black, Jacketed Yes, Outside Diameter 2.37 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.