Liquid-Tight Flex Metal Conduit, 3/4 in Trade Size, 25 ft, 4-1/4 in, 6 in Bend, Black
Mfr # CSA-12-25
Zoro # G913324672
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
4-1/4 in, 6 in
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSA-12-25
Zoro #
G913324672
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Nominal Length
25 ft
Bend Radius
4-1/4 in, 6 in
Inside Diameter
0.84 in
Outside Diameter
1.05 in
Details
Item
Liquid-Tight Flex Metal Conduit
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Black
Min. Operating Temp.
-40 Degrees C
Max. Operating Temp.
167 Degrees C
Series
CSA
Standards
ARRA, BS EN IEC 61386, CSA C22.2 No. 56-17, LL18858, WEEE and RoHS Compliant
Approval Rating
ARRA, BS, CSA, LL18858, RoHS, WEEE
Resistance Properties
Resistant to Oils and Mild Acids, UV Resistant
Wet Location
Yes
Jacketed
Yes
Special Features
Its Design and Function is Similar to that of Type LA, Except that it cannot be used as a Ground Return Path per the Canadian Code
Weight
13.25 lb
Flammability Rating
FT-4
Color
Black
Flexibility
Flexible
Description
Conduit, Trade Size 3/4 in, Bend Radius 4 1/4 in, 6 in, Color Black, Approval Rating ARRA, BS, CSA, LL18858, RoHS, WEEE, Hot Dipped Galvanized Steel, Jacket Material PVC, Max. Operating Temp. 332.6 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 25 ft, Flammability Rating FT-4, Flexibility Flexible, Inside Diameter 0.84 in, Jacket Color Black, Jacketed Yes, Outside Diameter 1.05 in, Resistance Properties Resistant to Oils and Mild Acids, UV Resistant, CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.