This item is Discontinued.

Liquatite Liquid-Tight Flex Metal Conduit, 3/4 in Trade Size, 25 ft, 4-1/4 in Bend, 304 Stainless Steel, Gray LTSS-12-25

This item is Discontinued.

Liquatite

Liquid-Tight Flex Metal Conduit, 3/4 in Trade Size, 25 ft, 4-1/4 in Bend, 304 Stainless Steel, Gray (Discontinued)

Mfr # LTSS-12-25
Zoro # G713324896
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LTSS-12-25
Zoro #
G713324896
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Nominal Length
25 ft
Bend Radius
4-1/4 in
Inside Diameter
0.84 in
Outside Diameter
1.05 in

Details

Item
Liquid-Tight Flex Metal Conduit
Material
304 Stainless Steel
Jacket Material
PVC
Finish
Stainless
Jacket Color
Gray
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
176 Degrees F
Series
LTSS
Standards
ARRA, BS EN IEC 61386, CE, UL-360 Dimensions, WEEE and RoHS Compliant
Resistance Properties
Corrosion Resistant, Resistant to Oils and Mild Acids, UV Resistant
Special Features
Flame Retardant
Approval Rating
ARRA, BS, CE, RoHS, UL, WEEE
Indoor/Outdoor Usage
Outdoor Only
Wet Location
Yes
Jacketed
Yes
Weight
9.5 lb
Flexibility
Flexible
Color
Gray

Description

Conduit, Trade Size 3/4 in, Bend Radius 4 1/4 in, Color Gray, Approval Rating ARRA, BS, CE, RoHS, UL, WEEE, 304 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.84 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 1.05 in, Resistance Properties Corrosion Resistant, Resistant to Oils and Mild Acids, UV Resistant, LTSS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.