Shop LIQUATITE
See all product information
Liquid-Tight Flex Metal Conduit, 3/4 in Trade Size, 25 ft, 4-1/4 in Bend, 316 Stainless Steel, Blue
Mfr # LSSFG-12-25
Zoro # G313324876
product price:Â $481.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
4-1/4 in
Material
316 Stainless Steel
Jacket Material
PVC
Finish
Stainless
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LSSFG-12-25
Zoro #
G313324876
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Nominal Length
25 ft
Bend Radius
4-1/4 in
Inside Diameter
0.84 in
Outside Diameter
1.05 in
Details
Item
Liquid-Tight Flex Metal Conduit
Material
316 Stainless Steel
Jacket Material
PVC
Finish
Stainless
Jacket Color
Blue
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
221 Degrees F
Series
LSSFG
Standards
ARRA, BS EN IEC 61386, NSF, UL-360, WEEE and RoHS Compliant
Approval Rating
ARRA, BS, NSF, RoHS, UL, WEEE
Weight
9.5 lb
Special Features
Formulated for "Splash Zone" Food and Beverage Contact
Resistance Properties
Corrosion Resistant, Resistant to Oils and Mild Acids, UV Resistant
Wet Location
Yes
Jacketed
Yes
Color
Blue
Flexibility
Flexible
Description
Conduit, Trade Size 3/4 in, Bend Radius 4 1/4 in, Color Blue, Approval Rating ARRA, BS, NSF, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Inside Diameter 0.84 in, Jacket Color Blue, Jacketed Yes, Outside Diameter 1.05 in, Resistance Properties Corrosion Resistant, Resistant to Oils and Mild Acids, UV Resistant, LSSFG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.