Liquid-Tight Flex Metal Conduit, 3/4 in Trade Size, 25 ft, 4-1/4 in Bend, 316 Stainless Steel
Mfr # ZHSS 12-25
Zoro # G513325024
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
4-1/4 in
Material
316 Stainless Steel
Jacket Material
Polyurethane
Finish
Stainless
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZHSS 12-25
Zoro #
G513325024
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Nominal Length
25 ft
Bend Radius
4-1/4 in
Inside Diameter
0.84 in
Outside Diameter
1.05 in
Details
Item
Liquid-Tight Flex Metal Conduit
Material
316 Stainless Steel
Jacket Material
Polyurethane
Finish
Stainless
Jacket Color
Black
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
176 Degrees F
Series
ZHSS
Standards
ARRA, BS EN IEC 61386, CE, UL-360, WEEE and RoHS Compliant
Special Features
Flame Retardant, Low Smoke, Low Toxicity
Weight
9.5 lb
Approval Rating
ARRA, BS, CE, RoHS, UL, WEEE
Resistance Properties
Corrosion Resistant, Hydrocarbons Resistant, Moderate Chemicals Resistant, Oil Resistant, Resistant to Ozone, UV Resistant
Jacketed
Yes
Wet Location
Yes
Color
Black
Flexibility
Flexible
Description
Conduit, Trade Size 3/4 in, Bend Radius 4 1/4 in, Color Black, Approval Rating ARRA, BS, CE, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Inside Diameter 0.84 in, Jacket Color Black, Jacketed Yes, Outside Diameter 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.