Liquid-Tight Flex Metal Conduit, 3/4 in Trade Size, 25 ft, 4-1/4 in Bend, Black

  • Mfr # ZHLA-12-25

  • Zoro # G213324969


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
4-1/4 in
Material
Hot Dipped Galvanized Steel
Jacket Material
Polyurethane
Finish
Galvanized
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZHLA-12-25
Zoro #
G213324969
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Nominal Length
25 ft
Bend Radius
4-1/4 in
Outside Diameter
1.05 in
Inside Diameter
0.84 in

Details

Item
Liquid-Tight Flex Metal Conduit
Material
Hot Dipped Galvanized Steel
Jacket Material
Polyurethane
Finish
Galvanized
Jacket Color
Black
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
176 Degrees F
Series
ZHLA
Standards
ANSI/UL-360, ARRA, BS EN IEC 61386, CE, CSA C22.2 No. 56-17, E29278, LL18858, WEEE and RoHS Compliant
Special Features
Flame Retardant, Low Smoke, Low Toxicity
Weight
13.25 lb
Approval Rating
ANSI/UL, ARRA, BS, CE, CSA, E29278, LL18858, RoHS, WEEE
Wet Location
Yes
Voltage
1,000 V
Jacketed
Yes
Resistance Properties
Chemicals Resistant, Hydrocarbons Resistant, Oil Resistant, Resistant to Ozone, UV Resistant
Color
Black
Flexibility
Flexible

Description

Conduit, Trade Size 3/4 in, Bend Radius 4 1/4 in, Color Black, Approval Rating ANSI/UL, ARRA, BS, CE, CSA, E29278, LL18858, RoHS, WEEE, Hot Dipped Galvanized Steel, Jacket Material Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Inside Diameter 0.84 in, Jacket Color Black, Jacketed Yes, Outside Diameter 1.05 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.