Liquid-Tight Flex Plastic Conduit, 1-1/4 in Trade Size, 25 ft, 7 in Bend, PVC with Nylon Braid
Mfr # LNM-P 14-25
Zoro # G413325094
product price:Â $533.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
7 in
Material
PVC with Nylon Braid
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNM-P 14-25
Zoro #
G413325094
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in
Nominal Length
25 ft
Bend Radius
7 in
Inside Diameter
1.4 in
Outside Diameter
1.82 in
Details
Item
Liquid-Tight Flex Plastic Conduit
Material
PVC with Nylon Braid
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Orange
Min. Operating Temp.
-67 Degrees F
Max. Operating Temp.
221 Degrees F
Series
LNMP
Standards
ANSI/UL-1660 CSA 22.2 No. 227.2, ARRA, E79308, WEEE and RoHS Compliant
Voltage
1,000 V
Resistance Properties
Resistant to Oils and Mild Acids, UV Resistant
Weight
15.25 lb
Indoor/Outdoor Usage
Outdoor Only
Special Features
Flame Retardant, It does not Contain a Metal Core which Could Fatigue from Repeated Flexing or Vibration
Wet Location
Yes
Jacketed
Yes
Approval Rating
ANSI/UL, ARRA, CSA, E79308, RoHS, WEEE
Color
Orange
Flexibility
Flexible
Description
Conduit, Trade Size 1 1/4 in, Bend Radius 7 in, Color Orange, Approval Rating ANSI/UL, ARRA, CSA, E79308, RoHS, WEEE, PVC with Nylon Braid, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.4 in, Jacket Color Orange, Jacketed Yes, Outside Diameter 1.82 in, Resistance Properties Resistant to Oils and Mild Acids, UV Resistant, LNMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.