Liquid-Tight Flex Plastic Conduit, 1 in Trade Size, 25 ft, 6-1/2 in Bend, PVC, White
Mfr # NMFG-13-25
Zoro # G713324957
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
6-1/2 in
Material
PVC
Jacket Material
PVC
Finish
Unfinished
Jacket Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NMFG-13-25
Zoro #
G713324957
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1 in
Nominal Length
25 ft
Bend Radius
6-1/2 in
Outside Diameter
1.31 in
Inside Diameter
1.07 in
Details
Item
Liquid-Tight Flex Plastic Conduit
Material
PVC
Jacket Material
PVC
Finish
Unfinished
Jacket Color
White
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
176 Degrees F
Series
NMFG
Standards
ANSI/UL-1660 Type B, ARRA, CSA 22.2 No. 227.2 Type B, E79308, LL230485, NSF, WEEE and RoHS Compliant
Resistance Properties
Bleach Resistant
Special Features
Type NMFG is a Helically Wound Integral Type B Construction
Approval Rating
ANSI/UL, ARRA, CSA, E79308, LL230485, NSF, RoHS, WEEE
Wet Location
Yes
Weight
6.25 lb
Color
White
Flexibility
Flexible
Description
Conduit, Trade Size 1 in, Bend Radius 6 1/2 in, Color White, Approval Rating ANSI/UL, ARRA, CSA, E79308, LL230485, NSF, RoHS, WEEE, PVC, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -4 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Inside Diameter 1.07 in, Jacket Color White, Outside Diameter 1.31 in, Resistance Properties Bleach Resistant, NMFG, Special Features Type NMFG is a Helically Wound Integral Type B Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.