Liquid-Tight Flex Plastic Conduit, 3/4 in Trade Size, 25 ft, 4 in Bend, PVC with Nylon Braid

  • Mfr # LNM-P 12-25

  • Zoro # G313325095


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
4 in
Material
PVC with Nylon Braid
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNM-P 12-25
Zoro #
G313325095
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Nominal Length
25 ft
Bend Radius
4 in
Outside Diameter
1.17 in
Inside Diameter
0.84 in

Details

Item
Liquid-Tight Flex Plastic Conduit
Material
PVC with Nylon Braid
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Orange
Min. Operating Temp.
-67 Degrees F
Max. Operating Temp.
221 Degrees F
Series
LNMP
Standards
ANSI/UL-1660 CSA 22.2 No. 227.2, ARRA, E79308, WEEE and RoHS Compliant
Indoor/Outdoor Usage
Outdoor Only
Approval Rating
ANSI/UL, ARRA, CSA, E79308, RoHS, WEEE
Voltage
1,000 V
Resistance Properties
Resistant to Oils and Mild Acids, UV Resistant
Jacketed
Yes
Wet Location
Yes
Special Features
Flame Retardant, It does not Contain a Metal Core which Could Fatigue from Repeated Flexing or Vibration
Weight
7.75 lb
Flexibility
Flexible
Color
Orange

Description

Conduit, Trade Size 3/4 in, Bend Radius 4 in, Color Orange, Approval Rating ANSI/UL, ARRA, CSA, E79308, RoHS, WEEE, PVC with Nylon Braid, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.84 in, Jacket Color Orange, Jacketed Yes, Outside Diameter 1.17 in, Resistance Properties Resistant to Oils and Mild Acids, UV Resistant, LNMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.