Liquid-Tight Flex Plastic Conduit, 3/4 in Trade Size, 50 ft, 4 in Bend, PVC with Nylon Braid
Mfr # LNM-P 12-50
Zoro # G113325066
product price:Â $532.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
4 in
Material
PVC with Nylon Braid
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LNM-P 12-50
Zoro #
G113325066
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Nominal Length
50 ft
Bend Radius
4 in
Inside Diameter
0.84 in
Outside Diameter
1.17 in
Details
Item
Liquid-Tight Flex Plastic Conduit
Material
PVC with Nylon Braid
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Orange
Min. Operating Temp.
-67 Degrees F
Max. Operating Temp.
221 Degrees F
Series
LNMP
Standards
ANSI/UL-1660 CSA 22.2 No. 227.2, ARRA, E79308, WEEE and RoHS Compliant
Resistance Properties
Resistant to Oils and Mild Acids, UV Resistant
Wet Location
Yes
Weight
15.5 lb
Jacketed
Yes
Voltage
1,000 V
Special Features
Flame Retardant, It does not Contain a Metal Core which Could Fatigue from Repeated Flexing or Vibration
Approval Rating
ANSI/UL, ARRA, CSA, E79308, RoHS, WEEE
Indoor/Outdoor Usage
Outdoor Only
Flexibility
Flexible
Color
Orange
Description
Conduit, Trade Size 3/4 in, Bend Radius 4 in, Color Orange, Approval Rating ANSI/UL, ARRA, CSA, E79308, RoHS, WEEE, PVC with Nylon Braid, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 50 ft, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.84 in, Jacket Color Orange, Jacketed Yes, Outside Diameter 1.17 in, Resistance Properties Resistant to Oils and Mild Acids, UV Resistant, LNMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.