Shop LIQUID DEATH
See all product information
Create Account
Iced Tea, Dead Billionaire, 19.2 oz Can
- Mfr # 1700635
- Zoro # G223562399
product price:Â
$
4.75
/ea
Sold in multiples of 12 for
$57.00
Key Features
Net Weight
19.2 oz
Nutritional Information
30 Calories 0 g Total Fat 15 mg Sodium 7 g Total Carbohydrate 6 g Sugars - Includes 6 g Added Sugars 0 g Protein 1.7 mg Vitamin B6 2.4 mcg Vitamin B12
Beverage Flavor
Dead Billionaire
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1700635
- Zoro #
- G223562399
- UPC #
- 850031700260
- Country of Origin
- United States
- Net Weight
- 19.2 oz
- Nutritional Information
- 30 Calories 0 g Total Fat 15 mg Sodium 7 g Total Carbohydrate 6 g Sugars - Includes 6 g Added Sugars 0 g Protein 1.7 mg Vitamin B6 2.4 mcg Vitamin B12
- Beverage Flavor
- Dead Billionaire
- Container Type
- Can
Description
These psychotic cans of half iced tea, half lemonade are dead set on using natural agave and B vitamins to savagely murder your thirst and turn its insides into balloon animals to book gigs at children's birthday parties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.